Atlas Workholders

Precision Vice, 100mm, Bolt or Clamp Mount, Fixed Base, Carbon Steel

SKU:

ATL4452050K

MPN:

4452050K

£127.00

Ex VAT

£152.40

Inc VAT

IN STOCK (43)

    Product Details

    Produced using the finest quality Alloy Steel, each Toolmaker's vice is machined to ensure a flawless and smooth surface before hardening for durability. Each vice features a quick release mechanism with a high clamping force, designed for efficiency and convenience, making it ideal for measurement and inspection.


    Features and Benefits
    • Standard Precision Toolmaker's Vices
    • Squareness and parallelism to within 0.005mm
    • Mounting Type - Bolt/Clamp
    • Overall Material - Carbon Steel
    • Jaw Material - Alloy Steel
    • Jaw Width - 100 mm
    • Jaw Height - 45 mm
    • Overall Length - 260 mm
    • Overall Width - 100mm
    • Jaw Opening - 125 mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atlas Workholders

    EAN

    5036140044050

    ECLASS Code

    21020601

    Jaw Height

    45mm

    Jaw Width

    100mm

    Overall Length

    260mm

    Overall Width

    100mmmm

    UNSPSC Code

    27112102