noscriptIndexa Machine Vice, 125mm, Bolt or Clamp Mount, Fixed Base, Alloy Steel 4450620K | Cromwell Tools

Indexa

Machine Vice, 125mm, Bolt or Clamp Mount, Fixed Base, Alloy Steel

SKU:

IND4450620K

MPN:

4450620K

£445.99

Ex VAT

£535.19

Inc VAT

IN STOCK (10)

    Product Details

    Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.
    Made from hardened high grade alloy steel.
    Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.


    Contents
    L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140057340

    ECLASS Code

    21020601

    Jaw Height

    40mm

    Jaw Width

    125mm

    Overall Length

    345mm

    Overall Width

    125mmmm

    UNSPSC Code

    27112102