Indexa

Machine Vice, 150mm, Bolt or Clamp Mount, Fixed Base, Alloy Steel

SKU:

IND4450660K

MPN:

3131-4151

£509.00

Ex VAT

£610.80

Inc VAT

IN STOCK (24)

    Product Details

    Precision modular vices are designed to be used on standard and CNC machines for precision grinding and milling. The vice could be set up individually or work in multiples, on tables or palletised components depending on the machined material dimensions.
    Made from hardened high grade alloy steel.
    Perpendicular accuracy: 0.005mm. Parallelism: 0.005mm.


    Contents
    L-wrench, T-wrench, vice holding clamp, work stop with main bolt, positioning key-nuts etc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140057364

    ECLASS Code

    21020601

    Jaw Height

    50mm

    Jaw Width

    150mm

    Overall Length

    520mm

    Overall Width

    150mmmm

    UNSPSC Code

    27112102