Dormer

E000, Machine Tap, M10 x 1.5mm, Metric Coarse, Spiral Point, Cobalt High Speed Steel, TiN

SKU:

DOR1850000H

MPN:

6196690

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (3)

    Product Details

    Series E000 HSS-E spiral point taps feature a durable high speed steel construction for impoved stability when machining. Their durable TiN coating helps ensure a prolonged tool lifespan thanks to increased wear resistance.


    Features and Benefits
    • Multi-application machine taps offering superb performance in a range of materials
    • Titanium nitride coated (TiN) for improved durability
    • Spiral point design for through holes


    Specifications
    • For through holes
    • 2.5 x D
    • Tolerance: 6H
    • ISO 529
    • E000 TiN Metric: M3 - M20.
    • Titanium nitride coating


    Typical Applications
    • Tapping
    • Steel
    • Stainless steel
    • Cast iron


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760661987

    ECLASS Code

    21010210

    Finish/Coating

    TiN

    Individual or Set

    Individual

    Lead

    Second

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E000TINM10

    Number of Flutes

    3

    Overall Length

    80mm

    Pitch

    1.5mm

    Shank Diameter

    10mm

    Square Width

    8mm

    Tap Type

    Spiral Point

    Tapping Depth

    34mm

    Thread Direction

    Right Hand

    Thread Length

    18mm

    Thread Size

    M10

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806