Dormer

E255, Machine Tap, M5 x 0.8mm, Metric Coarse, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Bright, Red

SKU:

DOR1850843C

MPN:

6554483

£10.73

Ex VAT

£12.88

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dormer's application-based range of colour ring coded DIN taps,
    branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials.


    • E255 Spiral Point Tap
    • Bright finish
    • Red Shark / Ring for Alloy Steels
    • 2.5xD
    • Manufactured to DIN 371 <10mm, DIN 376 >12mm
    • Spiral Point for through holes
    • Sizes M3 to M20


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760674260

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Lead

    Second

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    E255M5

    Number of Flutes

    3

    Overall Length

    70mm

    Pitch

    0.8mm

    Shank Diameter

    6mm

    Square Width

    4.9mm

    Tap Type

    Spiral Flute

    Tapping Depth

    25mm

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M5

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806