Dormer

EX006H, Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Flute, Powdered Metal Cobalt High Speed Steel, Bright

SKU:

DOR1853752F

MPN:

5973630

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (4)

    Product Details

    EX00 HSS-E PM Spiral Flute Taps


    • Metric Form
    • Multi-application machine taps offering superb performance in a wide range of materials
    • 2.5xD
    • Available in a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN)
    • Spiral Flute for blind holes
    • EX00 available in sizes M2 - M64
    • Manufactured to DIN 371 <10mm DIN 376 > 12mm
    • Bright Finish - Suitable for Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Class of Fit

    6H

    EAN

    7320760136614

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    Helix Angle

    45°

    Individual or Set

    Individual

    Material

    Powdered Metal Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    EX00M4

    Number of Flutes

    3

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Flute

    Tapping Depth

    21mm

    Thread Direction

    Right Hand

    Thread Length

    7mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806