SKU:
DOR1853852F
MPN:
5973532
£11.36
Ex VAT
£13.63
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
EX01 Steam Tempered Metric
Dormer machine tap ranges have been designed for use with a high quality floating tool holder. For synchronous tapping on CNC machines with a rigid tapping cycle.
Manufactured from HSS-XS1 premium quality vanadium powder steel and HSCo for superior toughness and edge strength, to give a high resistance to wear and long tool life.
• Metric Thread
• Short Thread Length for low torque and better chip evacuation.
• 2.5xD
• Sizes M2 to M64
• 45° Helix angle
• Spiral Flute for blind hole
• Three radii profile, with a constant rake angle all along the flute, is specially designed to give an optimum performance and chip evacuation in materials being threaded.
• Steam Tempered Suitable for: Steel, Stainless Steel and Cast Iron
• Special gold finish with bright flutes/thread, or steam tempering (blue) guarantee a smooth cutting action with less build up on the cutting edge.
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760136973 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
Lead | C 2-3 |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX01M4 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.7mm |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Flute |
Tapping Depth | 21mm |
Thread Direction | Right Hand |
Thread Length | 7mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |