SKU:
DOR1854042F
MPN:
5973652
£19.69
Ex VAT
£23.63
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Series EX11 HSCo Spiral Flute Tap - Metric
Multi-Application, Semi-Bottoming.
Premium substrate with Steam Oxide surface treatment reduces
wear and prevents chip welding in abrasive or harder ferrous
materials.
Manufactured to DIN374
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760149973 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | EX11M5X.50 |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M5 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |