noscriptHSS-EV 'Blue Ring' Spiral Point/Gun Nose ISO Oxidised Taps (Metric) | Cromwell Tools

SwissTech

HSS-EV 'Blue Ring' Spiral Point/Gun Nose ISO Oxidised Taps (Metric)

9 Variations

With a strong high speed steel construction for improved rigidity when machining and a black oxide finish for improved wear and heat resistance, the 'Blue Ring' range of gun nose taps from Swiss + Tech are ideal for tough application and through holes.

Features and Benefits
• High speed steel construction for improved rigidity when machining
• Black oxide coating for reduced heat and improved wear resistance
• Gun nose spiral for through hole cutting

Material Applications
• Steel
• Stainless steel
• Cast iron

Standards
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 6H
• Conform to DIN 371/376