SwissTech

Machine Tap, M4 x 0.7mm, Metric Coarse, Spiral Point, Vanadium High Speed Steel, Steam Tempered, Blue

SKU:

SWT1852015B

MPN:

1852015B

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (50+)

    Product Details

    With a strong high speed steel construction for improved rigidity when machining and a black oxide finish for improved wear and heat resistance, the 'Blue Ring' range of gun nose taps from Swiss + Tech are ideal for tough application and through holes.


    Features and Benefits
    • High speed steel construction for improved rigidity when machining
    • Black oxide coating for reduced heat and improved wear resistance
    • Gun nose spiral for through hole cutting


    Material Applications
    • Steel
    • Stainless steel
    • Cast iron


    Standards
    • Taper lead to DIN form B (3.5 x P to 5.5 x P)
    • Tapping tolerance to 6H
    • Conform to DIN 371/376


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Class of Fit

    6HX

    EAN

    5036140208742

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    Vanadium High Speed Steel

    Material Application

    Cast Iron Stainless Steel Steel

    Material Grade

    M35

    Number of Flutes

    3

    Overall Length

    63mm

    Pitch

    0.7mm

    Shank Diameter

    4.5mm

    Square Width

    3.4mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    13mm

    Thread Size

    M4

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806