SKU:
SWT1852527B
MPN:
1852527B
£27.49
Ex VAT
£32.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
HSS blue ring ISO (BLT) metric coarse oxidised spiral flute taps are made with a strong high speed steel with a black oxide finish for deep blind holes with reduced wear and improved heat resistance.
Features and Benefits
• High speed steel construction
• Black oxide finish for reduced wear and improved heat resistance
Material Applications
• Steel
• Stainless steel
• Cast iron
Standards
• Taper lead to DIN form C (2 x P to 3 x P)
• Tapping tolerance to 6H
• DIN 371/376
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208865 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6.2mm |
Tap Type | Spiral Flute |
Tapping Depth | 20mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |