SKU:
SWT1852027B
MPN:
1852027B
£24.99
Ex VAT
£29.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
With a strong high speed steel construction for improved rigidity when machining and a black oxide finish for improved wear and heat resistance, the 'Blue Ring' range of gun nose taps from Swiss + Tech are ideal for tough application and through holes.
Features and Benefits
• High speed steel construction for improved rigidity when machining
• Black oxide coating for reduced heat and improved wear resistance
• Gun nose spiral for through hole cutting
Material Applications
• Steel
• Stainless steel
• Cast iron
Standards
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 6H
• Conform to DIN 371/376
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140208773 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 90mm |
Pitch | 1.25mm |
Shank Diameter | 8mm |
Square Width | 6mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M8 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |