£67.49
Ex VAT
£80.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 5mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 3.5mm |
EAN | 5036140081673 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 6.5mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35mm |
Insert Shape | 80° Rhombic |
Insert Size | 0602 |
Insert Style | CCMT |
Inserts Included | None |
ISO Designation | S08K SCLCL 06 |
MFR Part No. | 106-7390 |
Minimum Bore Diameter (D) | 11mm |
Neck Length (l2) | 16mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 125mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 8mm |
Shank Height (h) | 7mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |