noscriptIndexa S20S SDUCR 11, Boring Bar, Screw-On, DCMT, 250mm 1067720K | Cromwell Tools

Indexa

S20S SDUCR 11, Boring Bar, Screw-On, DCMT, 250mm

SKU:

IND1067720K

MPN:

1067720K

£83.99

Ex VAT

£100.79

Inc VAT

IN STOCK (1)

    Product Details

    93° approach for 7° positive 55° rhombic inserts.


    Product Specification
    Attribute
    Value

    Approach Angle

    93°

    Brand

    Indexa

    Centre to Cutting Tip

    13mm

    Clearance Angle

    7°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    9mm

    EAN

    5036140081871

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    11.6mm

    Insert Holding Type

    Screw-On

    Insert Inscribed Circle

    9.52mm

    Insert Shape

    55° Rhombic

    Insert Size

    11T3

    Insert Style

    DCMT

    Inserts Included

    None

    ISO Designation

    S20S SDUCR 11

    MFR Part No.

    106-772

    Minimum Bore Diameter (D)

    24mm

    Neck Length (l2)

    35mm

    Number of Bars in Set

    N/A

    Overall Length (l1)

    250mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    20mm

    Shank Height (h)

    18mm

    Shank Material

    Steel

    Toolholder Style

    DC_T

    UNSPSC Code

    23242106