£169.00
Ex VAT
£202.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Indexa |
Centre to Cutting Tip | 27mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 18.5mm |
EAN | 5036140081574 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 15mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 12.7mm |
Insert Shape | 55° Rhombic |
Insert Size | 1506 |
Insert Style | DN_A DN_G |
Inserts Included | None |
ISO Designation | S40V PDUNR 15 |
MFR Part No. | S40V-PDUNR15 |
Minimum Bore Diameter (D) | 48mm |
Neck Length (l2) | 60mm |
Overall Length (l1) | 400mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 40mm |
Shank Height (h) | 37mm |
Shank Material | Steel |
Toolholder Style | PDUN |
UNSPSC Code | 23242106 |