SKU:
DOR0252640D
MPN:
5969482
£27.49
Ex VAT
£32.99
Inc VAT
A130 HSS Taper Shank Drills - Metric
To drill steels with a tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, relief angle: normal, tolerance of diameter: h8. Manufacturing Standard: DIN 345.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 3.3 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Standard Length |
EAN | 7320760024324 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Angle | Normal |
Material | High Speed Steel |
MFR Part No. | A1303.3 |
Overall Length | 117mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | A130 |
Shank Diameter Tolerance | Normal |
Standards Met | DIN 345 |
Taper Shank Size | MT1 |
UNSPSC Code | 23241639 |