noscriptSwissBurr F30, High Speed Steel, Hand Deburring Countersink, 30mm x 90° 1091630S | Cromwell Tools

SwissBurr

F30, High Speed Steel, Hand Deburring Countersink, 30mm x 90°

SKU:

SWT1091630S

MPN:

1091630S

£39.59

Ex VAT

£47.51

Inc VAT

IN STOCK (13)

    Product Details

    SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.


    F12 - HSS countersink for hole edges up to 12mm dia.
    F20 - HSS countersink for hole edges up to 20mm dia.
    F30 - HSS countersink for hole edges up to 30mm dia.


    Product Specification
    Attribute
    Value

    Blade Material

    High Speed Steel

    Brand

    SwissBurr

    Compatible Holder

    F Holder

    EAN

    5036140043862

    MFR Part No.

    151-29255

    Series

    F30

    Type

    Blade

    UNSPSC Code

    27111526

    Weight

    90g