£41.79
Ex VAT
£50.15
Inc VAT
4 Variations Available
Product Details
Product Specification
To suit inch serrated power chucks (Berg, Forkardt, Rohm, Pratt Burnard, SMW and Autoblok etc). 3 Piece Set.
Attribute | Value |
---|---|
A | 70mm |
B | 60mm |
Brand | Kennedy |
C | 40mm |
D | 17mm |
EAN | 5036140345195 |
ECLASS Code | 21020490 |
Jaw Code | BN70 |
Number of Pieces | 3 |
Serrations | 1/16" x 90 |
To Suit Chuck | 165 200mm |
UNSPSC Code | 27112807 |