noscriptYamaloy 16IRB-3.0ISO, Threading Insert, Grade QMA, ISO Metric 1211213W | Cromwell Tools

Yamaloy

16IRB-3.0ISO, Threading Insert, Grade QMA, ISO Metric

SKU:

YML1211213W

MPN:

1211213W

£17.89

Ex VAT

£21.47

Inc VAT

IN STOCK (13)

    Product Details

    ISO Metric, Internal Right Hand


    Insert Grade Description:
    QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Cutting Direction

    Right Hand

    EAN

    5036140212503

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    3/8in

    Insert Length

    16mm

    Insert Size

    16

    Insert Type

    Laydown

    ISO Category Grade

    K P

    ISO Cut

    K20-K30 P20-P40

    ISO Designation

    16IRB-3.0ISO

    Manufacturer Grade

    QMA

    Material

    Carbide

    Material Application

    Exotic Alloys Stainless Steel Steel

    Number of Cutting Points

    3

    Side to Cutting Tip

    1.5mm

    Teeth per Inch

    naTPI

    Thread Height Difference

    1.1mm

    Thread Pitch

    3

    Thread Profile Type

    Full Profile

    Thread Standard

    ISO Metric

    Threading Location

    Internal

    UNSPSC Code

    23242105