£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Insert Grade Description:
QMA (P20-P40/K20-K30) Coated. Sintered chipbreaker with a multi layer TiALN PVD coated sub-micrograin grade. Provides high quality threads for most materials including exotic alloys and stainless steels. Best performance is achieved at medium to high cutting speeds.
Partial Profiles
Internal Right Hand
60°
Attribute | Value |
---|---|
Brand | Yamaloy |
Cutting Direction | Right Hand |
EAN | 5036140212374 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 3/8in |
Insert Length | 16mm |
Insert Size | 16 |
Insert Type | Laydown |
ISO Category Grade | K P |
ISO Cut | K20-K30 P20-P40 |
ISO Designation | 16IRB-AG60 |
Manufacturer Grade | QMA |
Material | Carbide |
Material Application | Exotic Alloys Stainless Steel Steel |
Number of Cutting Points | 3 |
Side to Cutting Tip | 1.7mm |
Teeth per Inch | 48-8TPI |
Thread Height Difference | 1.2mm |
Thread Pitch | 0.5-3.0 |
Thread Profile Type | Partial Profile |
Thread Standard | Partial Profile 60° |
Threading Location | Internal |
UNSPSC Code | 23242105 |