SKU:
SHR0850230H
MPN:
0850230H
£17.29
Ex VAT
£20.75
Inc VAT
9 Variations Available
Product Details
Product Specification
Sherwood HSS long series second taps are the general purpose option for thread cutting in most materials. Manufactured with precision ground flutes for producing accurate thread forms with a standard bright finish.
Features and Benefits
• High speed steel construction with bright finish for increased durability
• Long shank design for deeper cutting applications
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater cutting accuracy
Typical Applications
• Steel
• Some stainless steels
• Cast Iron
• Non-ferrous materials
• General purpose
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179035 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 0.5mm |
Shank Diameter | 2.24mm |
Square Width | 1.8mm |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |