Sherwood

Metric Fine HSS Ground Thread Taps - Straight Flute - Second

33 Variations

Metric fine, straight flute, high speed steel ground thread second tap. Ideal for general purpose hand tapping.

Features and Benefits
• Metric fine thread standard
• Straight flute construction
• Second chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class of fit 6H
• Class 2 thread forms - medium fit tolerance
• Precision ground flutes

Typical Applications
• Steel
• Stainless steel
• Cast iron
• General purpose

Standards
• IS0 529

Sort By:
Most Popular

Rows per page:

25

1-25 of 26

Rows per page:

25

1-25 of 26