£71.49
Ex VAT
£85.79
Inc VAT
14 Variations Available
Product Details
Product Specification
These metric HeliCoil® inserts provide an effective means of reinforcing and repairing tapped threads. Widely used in automotive and aerospace industries with approvals from British Aerospace, CAA, Fairey, Lucas, MOD, Westland and other recognised organisations.
Features and Benefits
• Simple yet effective way of repairing threads
• Available in a range of metric sizes to suit your requirements
• Approved and used by many reputable organisations
Typical Applications
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | HeliCoil |
ECLASS Code | 21043000 |
Insert Length | 2xD |
MFR Part No. | A71100961503/30 |
Thread Form | Metric |
Thread Size | M2.5 x 0.45 |
Tool Style | Metric Helicoil Inserting Tool |
UNSPSC Code | 27112810 |