noscriptKennedy Jobber Drill, 1/16in., Normal Helix, Cobalt High Speed Steel, Bronze Oxide 0263040K | Cromwell Tools

Kennedy

Jobber Drill, 1/16in., Normal Helix, Cobalt High Speed Steel, Bronze Oxide

SKU:

KEN0263040K

MPN:

0263040K

£4.49

Ex VAT

£5.39

Inc VAT

OUT OF STOCK

    Product Details

    HSS-Co Heavy Duty Straight Shank Jobber Drills (Inch) heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels as well as heat and acid resistant steels.


    Features and Benefits
    • 5% cobalt material with excellent heat resistance
    • Can be used to drill steels with tensile strength up to 1,400 N/mm²


    Specifications
    • Cobalt construction (5%)
    • Point angle: 135°
    • Helix angle: Normal
    • Web thickness: Strengthened
    • Relief angle: Normal
    • Tolerance of diameter: H8
    • Tolerance of shank: F11
    • Manufacturing Standard: BS 328, DIN 338B


    Typical Applications
    • Very hard bronze
    • Stainless steels
    • Acid resistant steels
    • Heat resistant steels


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1/16in.

    Drill Diameter Tolerance

    h8

    EAN

    5036140273207

    ECLASS Code

    21010101

    Finish/Coating

    Bronze Oxide

    Flute Construction

    Ground Flute

    Flute Length

    20mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    43mm

    Point Angle

    135°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338B

    UNSPSC Code

    23241634

    Web Thickness

    Strengthened