noscriptGuhring 205, Jobber Drill, 4.37mm, Low Helix, High Speed Steel, Steam Oxide 00205 004.370 | Cromwell Tools

Guhring

205, Jobber Drill, 4.37mm, Low Helix, High Speed Steel, Steam Oxide

SKU:

GUH0250001L

MPN:

00205 004.370

£1.89

Ex VAT

£2.27

Inc VAT

IN STOCK (50+)

    Product Details

    The Series 205 range of jobber drills from Guhring are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Featuring a hardy HSS construction and a steam oxide coating for greater wear, heat resistance and chip flow.


    Features and Benefits
    • High-speed steel construction for increased rigidity
    • Steam (black) oxide coating for increased resistance to heat and wear
    • Improved chip flow ideal for use with ferrous materials


    Standards
    • Manufactured to BS 328, DIN338RN


    Typical Applications
    • Drilling
    • Cast iron
    • Steel
    • German silver
    • Graphite


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    11/64in.

    Drill Diameter Metric

    4.37mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093014724

    ECLASS Code

    21010101

    Finish/Coating

    Steam Oxide

    Flute Construction

    Ground Flute

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Low Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00205 004.370

    Number of Flutes

    2

    Overall Length

    80mm

    Point Angle

    118°

    Point Type

    Conventional

    Series

    205

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338RN

    UNSPSC Code

    23241634

    Web Thickness

    Form A