noscriptGuhring 205, Jobber Drill, 4.8mm, Low Helix, High Speed Steel, Steam Oxide 00205 004.800 | Cromwell Tools

Guhring

205, Jobber Drill, 4.8mm, Low Helix, High Speed Steel, Steam Oxide

SKU:

GUH0250103G

MPN:

00205 004.800

£2.09

Ex VAT

£2.51

Inc VAT

IN STOCK (50+)

    Product Details

    205 Series HSS drills are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Finished with a black oxide coating for aiding chip flow and heat dissipation.


    Features and Benefits
    • Manufactured form high speed steel for durability
    • Black oxide finish for improved chip flow and heat dissipation
    • Suitable for use with a range of metals including steel and cast iron


    Standards
    • BS 328, DIN338RN


    Typical Applications
    • Steel
    • Steel alloys
    • Grey cast iron
    • Spheroidal iron
    • Sintered powder metal
    • German silver
    • Graphite


    Notes
    • Available in metric sizes 0.4mm - 20.0mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    4.8mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093014939

    ECLASS Code

    21010101

    Finish/Coating

    Steam Oxide

    Flute Construction

    Ground Flute

    Flute Length

    52mm

    Flute Type

    Spiral

    Helix Type

    Low Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00205 004.800

    Number of Flutes

    2

    Overall Length

    86mm

    Point Angle

    118°

    Point Type

    Thinned Point

    Series

    205

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338RN

    UNSPSC Code

    23241634

    Web Thickness

    Form A