SKU:
GUR1252625C
MPN:
05523 003.170
£1.99
Ex VAT
£2.39
Inc VAT
92 Variations Available
Product Details
Product Specification
Series 5523 HSS-Co Straight Shank Jobber Drills
Bright Finish - Metric
For multiple machining tasks. Suitable for non-ferrous metals, structural steels and carbon steels, high-alloyed steels, cast iron and cast alloys, plastics as well as aluminium. 4-facet split point. Manufactured to BS 328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.17mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093653640 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 05523 003.170 |
Number of Flutes | 2 |
Overall Length | 65mm |
Point Angle | 118° |
Point Type | Split Point |
Series | 5523 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Similar to Form C |