Guhring

605, Jobber Drill, 4.1mm, High Helix, Cobalt High Speed Steel, Bright

SKU:

GUH0264552C

MPN:

00605 004.100

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Series 605 HSS-Co Straight Shank Jobber Drills are constructed using a rigid, high-heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels.


    Features and Benefits
    • High speed steel construction
    • High-heat resistance with large helix angle of 35°
    • Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels


    Standards
    • Manufactured to DIN338


    Typical Applications
    • Drilling
    • Metals
    • Titanium
    • Titanium alloys
    • Stainless steels
    • Heat resistant steels


    Notes
    Limited suitability for special alloys such as hastaloy, inconel, nimonic etc


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    4.1mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093185202

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    43mm

    Flute Type

    Spiral

    Helix Angle

    35°

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00605 004.100

    Number of Flutes

    2

    Overall Length

    75mm

    Point Angle

    130°

    Point Type

    Split Point

    Series

    605

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN 338

    UNSPSC Code

    23241634