Guhring

605, Jobber Drill, 3/32in., High Helix, Cobalt High Speed Steel, Bright

SKU:

GUH0264501K

MPN:

00605 003.970

£6.69

Ex VAT

£8.03

Inc VAT

IN STOCK (42)

    Product Details

    Series 605 HSS-Co Straight Shank Jobber Drills
    Bright Finish - Inch
    Rigid, high-heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels. Limited suitability for special alloys such as hastaloy, inconel, nimonic etc. Manufactured to DIN338.


    Features and Benefits
    • Rigid HSS and Cobalt construction for strength in challenging applications
    • High-heat and wear resistance for prolonged tool lifespan
    • Large helix angle of 35° for greater cutting performance and chip removal


    Standards
    • DIN338


    Typical Applications
    • Titanium
    • Titanium alloys
    • Stainless steels
    • Heat resisting austenitic steels


    Notes
    • Limited suitability for special alloys such as hastaloy, inconel, nimonic etc


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    5/35in.

    Drill Diameter Tolerance

    h8

    EAN

    4031093185158

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    43mm

    Flute Type

    Spiral

    Helix Angle

    35°

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00605 003.970

    Number of Flutes

    2

    Overall Length

    75mm

    Point Angle

    130°

    Point Type

    Conventional

    Series

    605

    Shank Diameter Tolerance

    f11

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Similar to Form C