Dormer

A002, Jobber Drill, 3/16in., Normal Helix, High Speed Steel, TiN-Tipped

SKU:

DOR0250213N

MPN:

5967294

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (50+)

    Product Details

    Series A002 HSS Straight Shank Jobber Drills feature a hardy TiN tip coating for increased tool life and performance with 118° self-centering split point for superb hole quality and positional accuracy.


    Ideal for use on steel, stainless, cast iron, ceramics, plastics and many other materials.
    They are available in size range: 3/64" - 5/8" and manufactured to BS328: Part 1: 1986, DIN 338 standards.


    Features and Benefits
    • Efficient point design for superior cutting action, reduced axial force and accurate centreing
    • Titanium nitrile (TiN) coating offers low friction and resists wear for faster cutting speeds
    • All Surfaces are ground for consistent precision
    • 118° self-centering split point offers excellent hole quality and positional accuracy
    • Bright body finish improves cutting performance on ductile materials
    • Optimised helix for greater stiffness across diameter range
    • Geometry of flute design improved for efficient chip form and evacuation
    • Optimised for strength and rigidity with an easy feed
    • Easily identifiable markings allow better in-situ identification


    Standards
    • Manufactured to BS328: Part 1: 1986, DIN 338


    Typical Applications
    • Wood
    • Composite
    • Soft metals
    • Steel
    • Iron
    • Plastics
    • Drilling
    • Tapping


    Notes
    • Size range: 3/64" - 5/8"
    • Also available in metric dimentions


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/16in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760351192

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    75mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A0025/16

    Number of Flutes

    2

    Overall Length

    117mm

    Point Angle

    118°

    Point Type

    Split Point

    Series

    A002

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Strengthened