SKU:
DOR0250948Z
MPN:
5967607
£35.00
Ex VAT
£42.00
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A095 and A002 TiN tip coated jobber drills are ideal for machining steel with their TiN coating for added wear resistance. They are optimised for greater durability across the diameter range, whilst the bright body finish improves performance in cutting ductile metals with an efficient flute geometry which aids chip evacuation. Comes supplied in a robust case for easy portability and storage.
Features and Benefits
• Manufactured from high speed steel for optimal durability
• TiN coating for added wear resistance
• Greater stiffness across the diameter range
• Bright body finish for efficiency cutting ductile metals
• Improved flute geometry aids chip evacuation
• Supplied in a plastic case for easy storage and organisation
Contents
• 29 Pieces Set contains: Range: 1/16" - 1/2" in increments of 1/64"
• 19 Pieces Set contains: 1 to 10mm in increments of 0.5mm
• 25 Pieces Set contains: 1 to 1mm in increments of 0.5mm
• 91 Pieces Set contains: Range: 1 to 10mm in increments of 0.1mm
Standards
• Manufactured To DIN 338
Material Applications
• Steel
• Cast steel
• Cast iron
• Non-ferrous metals
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 7320760385418 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A095201 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 118° |
Series | A095 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |