Dormer

A100, Jobber Drill, 1.6mm, Normal Helix, High Speed Steel, Steam Tempered

SKU:

DOR0251052B

MPN:

5966576

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (50+)

    Product Details

    A100 Series HSS Straight Shank Jobber Drills (Metric) general purpose drills are manufactured from durable high speed steel with a black oxide steam tempered coating for improved chip flow and heat resistance.


    Features and Benefits
    • High speed steel construction for greater durability
    • Black oxide steam tempered finish for improved chip flow and heat resistance
    • Suitable for use on a range of metals including steel and grey cast iron


    Specifications
    • High speed steel
    • Steam temepered black oxide finish
    • Point angle: 118°
    • Helix angle: normal
    • Web thickness: standard
    • Relief angle: 10° - 20°
    • Tolerance of diameter: h8
    • Tolerance of shank: f11
    • Black finish (W-Finish)
    • BS 328/DIN338RN


    Typical Applications
    • Steels
    • Cast steel
    • Grey cast iron
    • Malleable cast iron
    • Nickel brass
    • Aluminium alloy
    • Graphite


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    1.6mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760000441

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    20mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1001.6

    Number of Flutes

    2

    Overall Length

    43mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    A100

    Shank Diameter Tolerance

    f11

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Standard