noscriptDormer A100, Jobber Drill, 5.95mm, Normal Helix, High Speed Steel, Black Oxide 5967391 | Cromwell Tools

Dormer

A100, Jobber Drill, 5.95mm, Normal Helix, High Speed Steel, Black Oxide

SKU:

DOR0251001Q

MPN:

5967391

£3.29

Ex VAT

£3.95

Inc VAT

IN STOCK (10)

    Product Details

    Series A100 general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Featuring a high-speed steel construction for strength in machining applications and a black oxide coating for increased heat and wear resistance


    Features and Benefits
    • HSS construction for strength in machining applications
    • Black oxide coating for improved heat an wear resistance


    Typical Applications
    • Drilling
    • Steel
    • Cast iron
    • Graphite


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    5.95mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760001189

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Construction

    Ground Flute

    Flute Length

    57mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A10015/64

    Number of Flutes

    2

    Overall Length

    93mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    A100

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Standard