noscriptDormer A101, Jobber Drill, 8mm, Normal Helix, High Speed Steel, Steam Tempered 5967981 | Cromwell Tools

Dormer

A101, Jobber Drill, 8mm, Normal Helix, High Speed Steel, Steam Tempered

SKU:

DOR0251274A

MPN:

5967981

£11.29

Ex VAT

£13.55

Inc VAT

IN STOCK (20)

    Product Details

    Series A101 HSS Left Hand Jobber Drills - Metric


    Application:
    General purpose left hand spiral Jobber drills for use on left hand running machines.


    Specifications
    Flute Geometry: Standard Helix, Left hand spiral.
    Point Angle : 118º
    Material : High Speed Steel


    Manufactured to:
    DIN 338 LN / BS328 / ISO 235


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Left Hand

    Drill Diameter Metric

    8mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760003077

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    75mm

    Flute Type

    Spiral

    Helix Angle

    118°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1018.0

    Number of Flutes

    2

    Overall Length

    117mm

    Series

    A101

    Standards Met

    DIN 338

    UNSPSC Code

    23241634