SKU:
DOR0251600W
MPN:
5968175
£5.19
Ex VAT
£6.23
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
A108 HSS Straight Shank Jobber Drills for Stainless Steel - Inch
Drills up to 4 X diameter. Split point. Point angle: 135°.
Size range: 1.0 - 16.0mm, 1/16" - 1/2".
Manufactured to BS 328, DIN 338.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/32in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760008690 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1087/32 |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 135° |
Point Type | Split Point |
Series | A108 |
Shank Diameter Tolerance | h8 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |