£14.79
Ex VAT
£17.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Drills up to 4 x diameter. Point angle: 130. Manufactured to DIN 338.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 5/35in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760168998 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 43mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A5105/32 |
Number of Flutes | 2 |
Overall Length | 75mm |
Point Angle | 130° |
Point Type | ADX |
Series | A510 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 323 DIN 338 |
UNSPSC Code | 23241634 |