noscriptDormer A510, Jobber Drill, 9/32in., Normal Helix, High Speed Steel, TiN 5970444 | Cromwell Tools

Dormer

A510, Jobber Drill, 9/32in., Normal Helix, High Speed Steel, TiN

SKU:

DOR0265018W

MPN:

5970444

£46.59

Ex VAT

£55.91

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Drills up to 4 x diameter. Point angle: 130. Manufactured to DIN 338.


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    9/32in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760169070

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    69mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A5109/32

    Number of Flutes

    2

    Overall Length

    109mm

    Point Angle

    130°

    Point Type

    ADX

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 323 DIN 338

    UNSPSC Code

    23241634