SKU:
AJX2712604E
MPN:
AJPH200
£9619.00
Ex VAT
£11542.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Hydraulic Power Hacksaws have been designed to meet the demands for efficient compact saws and capable of cutting accurately, quickly and economically.
Features and Benefits
• Each model is manufactured from a solid cast iron construction and a practical design
• The machine vice swivels to allow angular cutting, the bow has infinitely variable cutting feed with automatic cut off at end of cut with rapid bow return
• The machine is complete with blade, length setting gauge, re-circulating coolant system, swarf collection tray, bar end support, bundle cutting and roller stand,
• Fully CE marked
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Blade Length | 350mm |
Blade Thickness | 1.6mm |
Blade Width | 32mm |
Brand | Ajax Machine Tools |
Dimensions | 1240mm x 730mm x 1010mm |
ECLASS Code | 36600503 |
Frequency | 50Hz |
Maximum No Load Speed | 140spm |
MFR Part No. | AJPH200 |
Overall Length | 1240mm |
Overall Width | 730mm |
Phase | Three Phase |
Power Rating | 0.75kW |
Product Type | Hacksaw Machine |
Rectangular Cutting Capacity | 190 x 200mm |
Round Cutting Capacity at 45° | 80mm |
Round Cutting Capacity at 90° | 200mm |
Supply Voltage | 415V |
UNSPSC Code | 23101512 |
Warranty | 12 months parts & labour (T&C apply) |