SKU:
SWT1614502A
MPN:
1614502A
£10.69
Ex VAT
£12.83
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 45 - 2 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.
Carbide
Uncoated (for general production machining),
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140199248 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Uncoated |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 32mm |
Plunge Type | Centre Cutting |
Series | Series 45 |
Shank Diameter | 2mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6535 HA |
UNSPSC Code | 23241605 |