noscriptSandvik Coromant 880-D1550L20-04 15.50mm C ORODRILL 5765081 | Cromwell Tools

Sandvik Coromant

880-D1550L20-04 15.50mm C ORODRILL

SKU:

SNK1020722N

MPN:

5765081

£452.99

Ex VAT

£543.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole depth: 4x Dc. Cylindrical shank - flat according to ISO 9766.


    Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.


    Product Specification
    Attribute
    Value

    Body Length

    65mm

    Brand

    Sandvik Coromant

    Depth to Diameter Ratio

    4xD

    Diameter

    15.5mm

    Drilling System

    CoroDrill 880

    ECLASS Code

    28039190

    Flute Length

    73.9mm

    Flute Type

    Helical

    Full Toolholder Code

    D1550L20-04

    Insert Type

    02

    Maximum Drilling Depth

    62mm

    MFR Part No.

    12053646

    Overall Length

    129mm

    Reference Length

    79mm

    Shank Diameter

    20mm

    Shank Length

    50mm

    Shank Type

    Cylindrical

    UNSPSC Code

    23242106