£15.09
Ex VAT
£18.11
Inc VAT
9 Variations Available
Product Details
Product Specification
CoroDrill® 880-C-GR feature a geometry that is the high feed choice for steel and cast iron. With a strong reinforced edge, hard carbide construction and PVD TIALN coating the inserts are ideally suited to roughing applications.
Features and Benefits
• Hard carbide construction for increased strength and rigidity
• Strong reinforced edge and GR geometry suited to high-speed roughing applications
• PVD TIALN coating for increased resistance to heat and wear
Standards
• Insert Usage Code - C
• Insert Grade 1044
• (P40)(M35)(K25)(N20)(S35)(H20)
Typical Applications
• Roughing
• Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Drilling System | CoroDrill 880 |
ECLASS Code | 28039190 |
Geometry | GR |
ISO Designation | 880-06 04 06H-C-GR |
Manufacturer Grade | 1044 |
Material | Carbide |
MFR Part No. | 12107885 |
Series | 880 |
UNSPSC Code | 23242106 |