£74.09
Ex VAT
£88.91
Inc VAT
9 Variations Available
Product Details
Product Specification
Series 25 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 22mm |
Cutter Diameter Tolerance | js12 |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140287235 |
ECLASS Code | 21010500 |
Finish/Coating | TiCN |
Flute Length | 45mm |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Number of Flutes | 5 |
Overall Length | 105mm |
Plunge Type | Centre Cutting |
Series | 25 |
Shank Diameter | 22mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
UNSPSC Code | 23241614 |