noscriptHSS-Co 8% Plain Shank 4 Flute End Mills - Metric | Cromwell Tools

Sherwood

HSS-Co 8% Plain Shank 4 Flute End Mills - Metric

31 Variations

Regular Length
Centre cutting, used for profile milling, milling keyways and producing open slots. Bright finish. Flute type: 30° Helix. Overall dimensions to DIN 844. Plain shank to DIN 1835A.

METRIC TOLERANCES:
Nominal Dia.: Up to 38mm. Limits of Tolerance: +0.0630, -0.0130.
Nominal Dia.: Above 38mm. Limits of Tolerance: +0.1250, -0.0000.

Sort By:
Most Popular

Rows per page:

25

1-12 of 12

Rows per page:

25

1-12 of 12