noscriptTpi 9071 SMART VIBRATION METER 9071 | Cromwell Tools

Tpi

9071 SMART VIBRATION METER

SKU:

CTL3129071A

MPN:

9071

£649.00

Ex VAT

£778.80

Inc VAT

OUT OF STOCK

    Product Details

    A simple to use, low cost vibration meter that records, analyses and displays vibration
    signals on a colour screen at the push of a button. Overall vibration values are
    displayed with colour coded alarm levels for ISO values and bearing condition.
    The fully dynamic cursor displays frequency and amplitude values.
    Colour coded frequency band alarms based on run speed can be displayed to
    diagnose machine faults such as balance, alignment and looseness.
    Readings are easily saved and recalled with all alarm levels and settings
    stored in non-volatile flash memory. Run speed and machine type are entered
    with the simple to use set-up wizard.
    Size: 200 mm x 60mm x 26mm.
    Weight: 280g (not including magnet).
    Environmental: water, sand and dust: IP67 waterproof,
    operating: 0°C to 50°C, storage: -20°C to 70°C.
    Power supply: 2x AA batteries.
    Displayed frequency units: Hertz (Hz), RPM or CPM.
    Input range: +/- 50g.
    Dynamic range: 72 dB (0.05g resolution).
    VA diagnostic bands (RPM = run speed):
    Unbalance 1x RPM.
    Misalignment 2x RPM.
    Looseness 3x RPM.
    Accessories: screw in probe tip (1/4" UNF 28).
    Nylon carrying case.
    Options: accelerometer mounting magnet.
    Extended probe tip (stinger).


    Product Specification
    Attribute
    Value

    Brand

    Tpi

    Colour

    Yellow

    ECLASS Code

    27209000

    Includes

    Carrying Case

    MFR Part No.

    9071

    UNSPSC Code

    41114624

    Weight

    28kg