£12.99
Ex VAT
£15.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Edison torches boast ultra bright, long life LEDs - complete with an optical lens that produces a clear, bright white light.
Features and Benefits
• Water and impact resistant
• Highly durable anodised aluminium case with rubber grip
• Positive push button operation - easy to use when you need it most
• Corrosion-resistant finish
• All joints sealed with "O" rings, meaning this highly durable torch can withstand tough conditions
Attribute | Value |
---|---|
Battery Size | C |
Beam Distance | 22m |
Brand | Edison |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Silver/Black |
EAN | 5036140069848 |
ECLASS Code | 27119001 |
Lumens | 14lm |
Overall Length | 180mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 200g |