£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Can be used as either a torch or a lantern. Beam distance of 14m. Requires 4x AAA batteries (not included). Comes complete with a cord wrist strap.
Attribute | Value |
---|---|
Battery Life | 24hr |
Battery Size | AAA |
Beam Distance | 14m |
Brand | Edison |
Bulb Type | LED |
Case Material | Plastic Rubber |
Colour | Black/Yellow |
EAN | 5036140069886 |
ECLASS Code | 27119001 |
Lumens | 10lm |
Overall Length | 115mm |
Rechargeable | Non-Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 100g |