Petzl

Head Torch, LED, Non-Rechargeable, 80lm, 55m Beam Distance, IP67, ATEX Zone 2 and 22

SKU:

PZL9043785R

MPN:

E78BHB 2

£45.49

Ex VAT

£54.59

Inc VAT

IN STOCK (50+)

    Product Details

    Suitable for proximity lighting, with constant lighting technology that ensures brightness does not gradually decrease as the battery drains. Can be worn on the head, mounted on the helmet, or placed on the ground. Excellent resistance to falls (2m), impacts, and crushing (80kg). Resistant to chemicals. May be used in explosive environments (ATEX: zone 2/22). IP 67 (waterproof to 1m for 30 minutes, no maintenance required after immersion).


    Features and Benefits
    • Consistent lighting - light does not dim as battery drains
    • Excellent durability - resistant to drops, falls, impacts and crushing
    • Can be worn on the head, mounted on the helmet, or placed on the ground
    • Compliant for ATEX zones 2 and 22


    Standards
    • Certifications: CE, ATEX : Zone 2/22, ANSI/NEMA FL1


    Notes
    • Three year guarantee
    • Weight: 160g
    • Battery: 2 x AA/LR06 batteries (included)


    Product Documents
    Product Specification
    Attribute
    Value

    ATEX Zone

    2 22

    Battery Life

    3hr

    Battery Size

    AA

    Beam Distance

    55m

    Brand

    Petzl

    Bulb Type

    LED

    Case Material

    Plastic

    Colour

    Black/Yellow

    EAN

    3342540097629

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP67

    Lumens

    80lm

    MFR Part No.

    E78BHB 2

    Overall Length

    90mm

    Rechargeable

    Non-Rechargeable

    Series

    PIXA

    Type

    Head Torch

    UNSPSC Code

    39101600

    Weight

    160g