Streamlight

Head Torch, LED, Non-Rechargeable, 120lm, 165m Beam Distance, ATEX Zone 0

SKU:

STM9040320H

MPN:

STR61250

£69.99

Ex VAT

£83.99

Inc VAT

OUT OF STOCK

    Product Details

    For use in potentially explosive atmospheres containing gases, vapors and liquids as rated to ATEX Zone 0. Includes both elastic head strap and rubber hard hat strap for hands free operation.


    Features and Benefits
    • Push button switch is easy to operate even with gloved hands
    • Adjustable, elasticated headband ensures comfort and stability whilst wearing
    • Polycarbonate lens is highly durable
    • 90° tilting head for versatility and the ability to direct the beam where needed


    Standards
    • II 1G EEx ia IIC 115C (T4) DEMKO 07 ATEX 0613960


    Notes
    • Supplied with 3 x AA alkaline batteries


    Product Documents
    Product Specification
    Attribute
    Value

    ATEX Zone

    0

    Battery Life

    11hr

    Battery Size

    AA

    Beam Distance

    165m

    Brand

    Streamlight

    Bulb Type

    LED

    Case Material

    Rubber

    Colour

    Black/Red

    ECLASS Code

    27119001

    Lumens

    120lm

    MFR Part No.

    STR61250

    Rechargeable

    Non-Rechargeable

    Series

    Haz-Lo®

    Type

    Head Torch

    UNSPSC Code

    39101600

    Weight

    202g