SKU:
CPT2698031R
MPN:
8941077390
£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
The CP7739 Impact Wrench boasts a twin hammer clutch for robust, reliable performance and a composite handle with a magnesium clutch housing that enhances its durability while keeping the tool lightweight. It is equipped with S2S technology for easy forward and reverse operation and offers three positive power settings to adapt to various tasks. The wrench delivers full power in reverse up to 610Nm making it capable of handling tough loosening jobs with ease. The compact design of the CP7739, with an overall length of just 163mm, makes it ideal for use in tight spaces.
Features and Benefits
• Maximum torque of 610Nm in reverse, suitable for a wide range of applications
• Compact design is just 163mm long and designed with lightweight materials for ease of use
• Features S2S technology for swift direction changes and adjustable power settings for precision
• Durable construction features magnesium clutch housing and a composite handle
• Operates with an average air consumption of 5cfm, maximizing productivity
• Designed to keep noise and vibrations to a minimum, enhancing user comfort
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Blows per Minute | 1700bpm |
Body Style | Pistol Grip |
Brand | Chicago Pneumatic |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 1/2in. |
EAN | 0015451591304 |
ECLASS Code | 21052003 |
Height | 184mm |
Item | Air Impact Wrench |
Length | 163mm |
Max. Torque Rating | 610Nm |
MFR Part No. | CP7739 |
Model Number | CP7739 |
No Load Speed | 9900rpm |
Noise / Vibration Information | Sound Power 103 db(A) Sound Pressure 92 db(A) Vibration 6.9 m/s² (ISO-28927-2) Vibration Uncertainty (K) 2.5 m/s² |
Power Source | Air |
Torque Range | (Fwd) 68 - 414Nm |
UNSPSC Code | 27112713 |
Weight | 1.2kg |
Width | 55mm |