noscriptDeWalt DCF880M2-GB Cordless Impact Wrench, 1/2in. Drive, 18V, Brushed, 203Nm Max. Torque, 2 x 4.0Ah Batteries DCF880M2-GB | Cromwell Tools

DeWalt

DCF880M2-GB Cordless Impact Wrench, 1/2in. Drive, 18V, Brushed, 203Nm Max. Torque, 2 x 4.0Ah Batteries

SKU:

DEW2728354L

MPN:

DCF880M2-GB

£387.00

Ex VAT

£464.40

Inc VAT

OUT OF STOCK

    Product Details

    The DeWalt DCF880M2 Impact Wrench is ultra compact with a lightweight design allowing you to work in tight and restricted spaces. All whilst bring free from a power cord.


    Features and Benefits
    • White bright LED ring with delay feature allowing flashlight function and improved visibility
    • All metal gearing for efficient power transmission giving longer tool life and aluminium front housing provides high heat dispersion
    • Smart trigger offers total control over all applications
    • Charger with multi-voltage capabilities for use with 18V, 14.4V, and 10.8V XR Li-Ion slide pack batteries


    Contents
    • 1 x Belt hook
    • 2 x 4.0Ah XR Li-Ion battery pack with charge indicator
    • 1 x Multi-Voltage XR charger
    • 1 x Heavy duty kitbox


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Capacity

    4.0Ah

    Battery Type

    Lithium-ion

    Body Style

    Pistol Grip

    Brand

    DeWalt

    Brushed or Brushless

    Brushed

    Drive Size

    1/2in.

    EAN

    5035048390627

    ECLASS Code

    21052003

    Includes

    2x 4.0Ah XR Li-Ion battery pack with charge indicator Belt Hook DCF880M2-GB Impact Wrench Heavy Duty Kit Box Multi-Voltage XR Charger

    Item

    Cordless Impact Wrench

    Length

    147mm

    Manufacturer Guarantee

    3 Year Guarantee (Upon Registration, T&C's Apply)

    Max. Torque Rating

    203Nm

    MFR Part No.

    DCF880M2-GB

    Model Number

    DCF880M2-GB

    No Load Speed

    0 - 2300rpm

    Number of Batteries Supplied

    2

    Power Source

    Battery

    Series

    DCF880M2-GB

    UNSPSC Code

    27112713

    Voltage

    18V

    Weight

    1.62kg